This item is Discontinued.

Norton Abrasives Grinding Wheel, T1, 8x1/2x1.25, AO, 60G, PK5 69936662110

Grinding Wheel, T1, 8x1/2x1.25, AO, 60G, PK5 (Discontinued)

  • Mfr # 69936662110
  • Zoro # G2683143
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69936662110
Zoro #
G2683143
UPC #
699366621105
Country of Origin
Unknown

Dimensions

Thickness
1/2"
Overall Thickness
1/2 in

Details

Item
Straight Grinding Wheel
Abrasive Material
Aluminum Oxide
Grit
60
Grade
Medium
Bond Type
Vitrified
Color
Pink
Specification
48A60-JVBE
Max. RPM
3600
Application
For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
Series
48A
Primary Material Applicationn
Cast Iron, Stainless Steel
Connector Type
Unthreaded Hole
Maximum Operating Speed
3,600 RPM
Gritt
60
Wheel Type
Toolroom

Description

Aluminum Oxide, Connector Type Unthreaded Hole, Grit 60, Overall Thickness 1/2 in, Primary Material Applicationn Cast Iron, Stainless Steel, Specification 48A60-JVBE, Wheel Type Toolroom, Maximum Operating Speed 3,600 RPM, Series 48A, Grade Medium, Bond Type Vitrified, Color Pink, Item Straight Grinding Wheel, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.