Ball-Point Lug, 45 Deg

  • Mfr # 95151110

  • Zoro # G2683213


product price:  $31.95
/ea

Key Features

For Use With
Up to 4/0 Cable
Stud Hole Diameter
17/32 in
Compatible Current (Maximum)
325 A
Compatible Cable Gauge (Maximum)
4/0 AWG
Compatible Voltage (Maximum)
80V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95151110
Zoro #
G2683213
UPC #
608246064260
Country of Origin
Multiple

Dimensions

Stud Hole Diameter
17/32 in

Details

Item
Welding Cable Ball Point Lug
For Use With
Up to 4/0 Cable
Compatible Current (Maximum)
325 A
Compatible Cable Gauge (Maximum)
4/0 AWG
Compatible Voltage (Maximum)
80V
Insulated
No
Lug Material
Copper
Cable Connection Type
Ball-Point
Lug Shape
45 Degrees Angle

Description

Welding Cable Ball Point Lug, Stud Hole Diameter 17/32 in, Cable Connection Type Ball-Point, Compatible Current (Maximum) 325 A, Lug Shape 45 Degrees Angle, Insulated No, Compatible Cable Gauge (Maximum) 4/0 AWG, Compatible Voltage (Maximum) 80V, Lug Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.