Closet Pole, Length 72 In.

  • Mfr # 0015-6CH

  • Zoro # G2683703


product price:  $40.65
/ea

Key Features

Material
Steel
Finish
Chrome-Plated
Color
Gray
For Use With
Mfr. No. CD-0010-CH
Max. Rod Dia. (In.)
1 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0015-6CH
Zoro #
G2683703
UPC #
077355078817
Country of Origin
China

Dimensions

Max. Rod Dia. (In.)
1 5/16 in
Length (In.)
72 in
Length
72 in
Overall Length
72 in
Overall Diameter
1 5/16 in

Details

Material
Steel
Finish
Chrome-Plated
Color
Gray
For Use With
Mfr. No. CD-0010-CH
Item
Closet Pole
Type
Heavy Duty
Application
Closets
Compatible Manufacturer Model Number
CD-0010-CH
Includes Mounting Hardware
Mounting Hardware Not Included

Description

Closet Pole,Chrome,72 in L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.