Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FRSA120801MATUC
Zoro #
G2683852
UPC #
089404215661
Country of Origin
Unknown
Dimensions
Inlet Size
3/4" BSPP
Overall Length
33.5
Outlet Size
3/4" BSPP
Discharge Tube Outlet ID Size
3/4"
Manufacturers Warranty Length
2 yr.
Hose Length
12'
Description
Electric Operated Drum Pump, Hose Length 12'
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.