This item is Discontinued.

Eaton Bussmann Fuse Block, CC UL Class, 2 Poles, Pressure Plate BC6032P

Fuse Block, CC UL Class, 2 Poles, Pressure Plate (Discontinued)

  • Mfr # BC6032P
  • Zoro # G2684674
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BC6032P
Zoro #
G2684674
UPC #
051712404556
Country of Origin
Mexico

Dimensions

Width
1.63 in
Length
3.00 in
Height
1.21 in
Length (Straight Wireway)
3.00 in
Wire Size
14 to 10 AWG

Details

Item
Fuse Block
Series
BC
Number of Poles
2
Connector Type
Pressure Plate
Mounting Style
Bolt Down
Fuse Block Design
Open
Body Material
Thermoplastic
Features
Space Saver
Fuse Type
Industrial
Fuse Block or Fuse Holder Type
Fuse Block
Fuse UL Class
CC
Fuse Holder Code
W
For Fuse Series
FNQ-R, KTK-R, LP-CC
Amp Range of Fuse Block or Holder
0 to 30A
Fuse Block or Holder DC Voltage Rating
300VDC
Indicating / Nonindicating
Nonindicating
Fuse Block or Holder AC Voltage Rating
600VAC

Description

Fuse Block, Fuse UL Class CC, Number of Poles 2, Series BC, Fuse Block Design Open, Mounting Style Bolt Down, Body Material Thermoplastic, Connector Type Pressure Plate, Height 1.21 in, Width 1.63 in, Length 3.00 in, Features Space Saver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.