Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, 46 Grit

  • Mfr # 63162

  • Zoro # G2685308


product price:  $3.15
/ea
Sold in multiples of 25 for $78.75

Key Features

Wheel Type
Type 27
Overall Diameter
4 1/2 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Connector Type
Unthreaded Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63162
Zoro #
G2685308
UPC #
097758631624
Country of Origin
Spain

Dimensions

Overall Diameter
4 1/2 in
Overall Thickness
0.045 in
Connector Size
7/8 in

Details

Item
Depressed Center Wheels
Wheel Type
Type 27
Connector Type
Unthreaded Hole
Abrasive Material
Aluminum Oxide
Grade
Extra Coarse
Grit
46
Series
SG
Maximum Operating Speed
13,300 RPM
Application
Ferrous Metal
Primary Material Applicationn
Stainless Steel, Steel
Compatible Tool Type
Angle Grinder
Primary Material Application
Stainless Steel, Steel

Description

Depressed Center Wheels, Abrasive Material Aluminum Oxide, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 46, Overall Diameter 4 1/2 in, Overall Thickness 0.045 in, Series SG, Wheel Type Type 27, Maximum Operating Speed 13,300 RPM

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.