1" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 120 Grit
Mfr # 45186
Zoro # G2685481
product price:Â $8.15
/ea
Sold in multiples of 10 for $81.50
Key Features
Shank Size
1/4 in
Overall Diameter
1 in
Flap Width
1 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
45186
Zoro #
G2685481
UPC #
097758451864
Country of Origin
Spain
Dimensions
Shank Size
1/4 in
Overall Diameter
1 in
Flap Width
1 in
Details
Item
Flap Wheel
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Medium
Grit
120
Shank Type
Straight
Series
Pferdergonomics
Maximum Operating Speed
25,000 RPM
Mounting Type
1/4" Shank
Backing Material
cloth
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Grit 120, Series High Performance, Flap Width 1 in, Maximum Operating Speed 25,000 RPM, Shank Size 1/4 in, Overall Diameter 1 in, Grade Medium, Shank Type Straight
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.