Steel Door, Non Handed, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 3

  • Mfr # CEVD183068MORT-F-ST

  • Zoro # G2685868


product price:  $392.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Door Design
Single Door
Door Type
3
Lock Type
Mortise
Hand
Non Handed
Door Opening Height
80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CEVD183068MORT-F-ST
Zoro #
G2685868
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
80 in
Door Opening Width
36 in
Thickness
1 3/4 in
Dimension B
37 5/16 in
Dimension d
38 7/16 in
Dimension C
67 1/4 in
Dimension E
80 in
Dimension a
7 3/8 in
Middle Hinge to Door Top Height
37 3/8 in
Door Width
36 in
Door Thickness
1 3/4 in
Lock to Door Top Height
38 1/2 in
Bottom Hinge to Door Top Height
67 1/4 in
Top Hinge to Door Top Height
7 3/8 in
Door Height
80 in

Details

Item
Steel Door
Door Design
Single Door
Door Type
3
Lock Type
Mortise
Hand
Non Handed
Material
18 Gauge Steel
Fire Rating
180 min
Security Door Color
Gray
Agency Compliance
UL Fire Rating
For Use With
Frames 1PHU3, 1PHT8, 1PHT4, 1PHR9
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Thermal Insulation U-Factor
0.16 W/mK
Includes
Closer Reinforcement Channel, Polystyrene Core
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Door Metal Material Gauge
18 ga
Hinge Placement Type
3
Includes Louver
No Louver Included
Door Hand Orientation
Non-Handed
Number of Doors
1
Compatible with Manufacturer Model Number
FOO1741X -ST, FOO1742X-ST, FOO1749X-ST, FOO1750X -ST
Mounting Style
Flush
Door Material
Steel
Compatible with Brand
CECO-ENVOY
Standards
UL
Compatible Manufacturer Part Number
FOO1741X -ST, FOO1742X-ST, FOO1749X-ST, FOO1750X -ST
Compatible with Mfr. Model No.
FOO1741X -ST, FOO1742X-ST, FOO1749X-ST, FOO1750X -ST
For Use with Mfr Model Number
FOO1741X -ST, FOO1742X-ST, FOO1749X-ST, FOO1750X -ST
Compatible Manufacturer Model Number
FOO1741X -ST, FOO1742X-ST, FOO1749X-ST, FOO1750X -ST
For Use With Mfr. Model Number
FOO1741X -ST, FOO1742X-ST, FOO1749X-ST, FOO1750X -ST
Compatible with Manufacturer Model No.
FOO1741X -ST, FOO1742X-ST, FOO1749X-ST, FOO1750X -ST
Compatible Pump Manufacturer Part Number
FOO1741X -ST, FOO1742X-ST, FOO1749X-ST, FOO1750X -ST
Compatible Mfr. Model Number
FOO1741X -ST, FOO1742X-ST, FOO1749X-ST, FOO1750X -ST

Description

Steel Door, Flush, Door Type 3, Lock Type Mortise, Material 18 Gauge Steel, Hand Non Handed, Thermal Insulation U-Factor 0.16, Door Opening Height 80 In., Door Opening Width 36 In., Thickness 1-3/4 In., Agency Compliance UL Fire Rating, For Use With Frames 1PHU3, 1PHT8, 1PHT4, 1PHR9, Includes Polystyrene Core, Closer Reinforcement Channel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products