Coated Gloves, Nitrile, Smooth, Palm, 3 Abrasion Level, White, L (9) 1 PR

  • Mfr # 9683L

  • Zoro # G2685925


product price:  $2.89
/pr
Sold in multiples of 12 for $34.68

Key Features

Color
White
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9683L
Zoro #
G2685925
UPC #
045143968336
Country of Origin
Multiple

Dimensions

Glove Size
L (9)
Thickness
15 ga
Glove Length
10"
Size
L
Glove Length Style
Standard
Size- Numeric
9

Details

Item
Coated Gloves
Color
White
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Smooth
Standards
ANSI, EN388
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Level
2
Suggested Use Environment
Dry
ANSI Cut Grams
0
Insulated
No
Resists
Abrasions, Cuts
Thumb Style
Wing
Application
Assembly, Electronic, Inspection, Manufacturing, Small Parts Handling, Automotive Manufacturing, Small Parts Handling, Shipping, Construction Material Handling, General Maintenance, Farming, Gardening Glass Industry, Low Lint Protection, General Purpose
ANSI/ISEA Cut Level
{delete]
ANSI/ISEA Cut Load
0
Latex-Free
No
Glove Materials
Nylon
Brand and Series
MCR Safety UltraTech 9683
Cuff Style
Knit
Base Coating Material
Foam Nitrile
Finger Coverage
Full Finger
Knit Material
Nylon
Double-Dipped
No
Knit Material Color
White
Coating Type
Dipped
Minimum Temperature
Not Rated
Series
UltraTech 9683
Glove Features
Touchscreen Compatible
Touchscreen Compatible
Yes
Includes Reinforced Thumb Crotch
No
Glove Coating Color
Gray
Glove Lining Material
Nylon

Description

Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Standards EN388, Insulated No, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.