Band Saw Blade, 7 ft. 9-1/2 in L, 3/8" W, 14 TPI, Carbon Steel, 0.025" Thick
Mfr # ZHEBR14 -7'9-1/2"
Zoro # G2686327
product price:Â $19.25
/eaKey Features
Width
3/8"
Teeth per Inch
14
Thickness
0.025"
Primary Saw Application
Stationary and Portable Woodmill and Re-Saw Machines
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZHEBR14 -7'9-1/2"
Zoro #
G2686327
UPC #
-
Country of Origin
United States
Dimensions
Length
7 ft. 9-1/2 in
Width
3/8"
Thickness
0.025"
Overall Length
7 ft 9-1/2 in
Overall Width
3/8 in
For Material Width
1/4 in to 1/2 in
For Material Thickness
2-1/2 in to 3 in
Blade Length
93-1/2 in
Blade Thickness
0.025 in
Blade Width
3/8 in
Blade Length Group
7 ft to 7 ft 11 in (84 in to 95 in)
For Material Thickness - Maximum
1/2 in
For Material Thickness - Minimum
1/4 in
For Material Width - Maximum
1/2 in
Overall Thickness
0.03 in
For Material Width - Minimum
1/4 in
Description
Band Saw Blade, Primary Material Application Wood, Materials Cut Aluminum, Plastic, Wood, Tool Brand MK Morse, Blade Series Flex Back, Use Case General/Maintenance, Blade Width 3/8 in, Blade Length 93-1/2 in, Blade Thickness 0.025 in, Coil Length Not Applicable, Teeth per Inch 14, Tip Material Carbon Steel, Blade Material Carbon Steel, Cutting Edge Style Raker, For Material Thickness 2-1/2 in to 3 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.