This item is Discontinued.

Day-Brite Cfi Task Light, Modular, LED, 277V, Aluminum LINCS100L28277WHGSW

Task Light, Modular, LED, 277V, Aluminum (Discontinued)

  • Mfr # LINCS100L28277WHGSW
  • Zoro # G2686610
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LINCS100L28277WHGSW
Zoro #
G2686610
UPC #
-
Country of Origin
Unknown

Details

Item
LED Task Light
Watts
17.5
Voltage
277VAC
CRI
85
Standards
UL and cUL Listed for Both Direct-Wired and Portable Installations, the Luminaire is Also IBEW Labeled
Rated Life
50,000 hr
Includes
Housing, End Caps, and Lens

Description

LED Task Light, Voltage 277VAC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.