Task Light, Modular, LED, White, Aluminum (Discontinued)
- Mfr # LINCS100L19277WHGOS
- Zoro # G2686665
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LINCS100L19277WHGOS
Zoro #
G2686665
UPC #
-
Country of Origin
Unknown
Details
Item
LED Task Light
Watts
12
Voltage
277VAC
Standards
UL and cUL Listed for Both Direct-Wired and Portable Installations, the Luminaire is Also IBEW Labeled
Rated Life
50,000 hr
Includes
Housing, End Caps, and Lens
CRI
85
Description
LED Task Light, Voltage 277VAC
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.