This item is Discontinued.

Day-Brite Cfi Task Light, Modular, LED, 12W, 120V LINCS100L19120WHGOS

Task Light, Modular, LED, 12W, 120V (Discontinued)

  • Mfr # LINCS100L19120WHGOS
  • Zoro # G2686699
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LINCS100L19120WHGOS
Zoro #
G2686699
UPC #
-
Country of Origin
Unknown

Details

Item
LED Task Light
Watts
12
Voltage
120VAC
Standards
UL and cUL Listed for Both Direct-Wired and Portable Installations, the Luminaire is Also IBEW Labeled
Rated Life
50,000 hr
CRI
85
Includes
Housing, End Caps, and Lens

Description

LED Task Light, Voltage 120VAC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.