5/16" OD x 6 ft. Welded 316 Stainless Steel Tubing

  • Mfr # ZUSA-HTM-190

  • Zoro # G2686774


product price:  $44.25
/ea

Key Features

Outside Diameter
5/16 in
Wall Thickness
0.065"
Tube Material
316 Stainless Steel
Tube Length
6 ft.
Inside Diameter
0.183 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-HTM-190
Zoro #
G2686774
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter
5/16 in
Wall Thickness
0.065"
Tube Length
6 ft.
Inside Diameter
0.183 in
Outside Dia.
5/16"
Inside Dia.
0.183"
Outside Dia. Tolerance
+0.006 in /-0.006 in
Overall Length
6 ft
Outside Diameter Tolerance
+/-0.006 in

Details

Tube Material
316 Stainless Steel
Type
Welded
Item
Tubing
Max. Pressure
6515 psi @ 72 Degrees F
Standards
ASTM 269
Temp. Range
-325 Degrees to 1500 Degrees F
Resistance Properties
Corrosion Resistant, Pitting Resistant
Maximum Operating Pressure
6,515 psi @ 72 Degrees F
Tube Form
Straight
Minimum Operating Temperature
-325 Degrees F
Maximum Operating Temperature
1,500 Degrees F
Cleaned and Capped
No
System of Measurement
Inch
Material Grade
316
Material
316 Stainless Steel
Temper
Annealed
Fabrication
Welded

Description

Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Welded, Inside Diameter 0.183 in, Material 316 Stainless Steel, Material Grade 316, Maximum Operating Pressure 6,515 psi @ 72 Degrees F, Maximum Operating Temperature 1,500 Degrees F, Outside Diameter 5/16 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Pitting Resistant, Standards ASTM 269, Temper Annealed, Tube Form Straight, Wall Thickness 0.065 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.