15W, T6 Incandescent Light Bulb (Formerly LumaPro)

  • Mfr # 15T6-145V

  • Zoro # G2687352


product price:  $2.99
/ea

Key Features

Voltage
145V AC
Watts
15 W
Bulb Base Type
Candelabra Screw (E12)
Light Appearance
2700 to 2999K, Soft White
Bulb Shape
T6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15T6-145V
Zoro #
G2687352
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Max. Overall Bulb Length
3"
Light Bulb Dia.
3/4"
Max Overall Bulb Length
3"
Overall Length
3 in
Bulb Dia.
3/4 in

Details

Item
Incandescent Bulb
Voltage
145V AC
Watts
15 W
Bulb Base Type
Candelabra Screw (E12)
Light Appearance
2700 to 2999K, Soft White
Bulb Shape
T6
Lighting Technology
Incandescent
Bulb Housing
Glass
Color Temperature
2800K
Dimmable
Yes
Bulb Color Temp.
2800K
Lumens
102 lm
Rated Life
2,000 hr
Light Technology
Incandescent
Shatter-Resistant
No
High Output
No
Bulb Technology
Incandescent
For Enclosed Fixtures
No
Average Bulb Life
2000 hr.
Standards
RoHS Compliant
Bulb Designation
15T6
Three-Way
No
Bulb Finish
Clear
Bulb Type
Miniature
Bulb Primary Application
General Purpose
Indoor/Outdoor Usage
Indoor Only
Wattage Equivalency
15W INC
Overall Bulb Shape
T
Trade Number
15T6-145V
Overall Bulb Base Type
Candelabra Screw
Amps
0.1 A
Light Color
White

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Candelabra Screw (E12), Bulb Housing Glass, Bulb Shape T6, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2800K, Lumens 102 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 15T6-145V, Voltage 145V AC, Watts 15 W, Bulb Beam Angle Not Applicable, Rated Life 2,000 hr, Dimmable Yes, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 3 in

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.