Split Key Ring, Metal, Gray, 10 PK
Mfr # 58973
Zoro # G2688799
product price:Â $6.15
/pk 10, $0.62/eaKey Features
Material
Metal
Color
Gray
Application
Temporary Fastener for Valve Tags
Finish
Nickel Plated
Construction
Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
58973
Zoro #
G2688799
UPC #
754473589738
Country of Origin
China
Dimensions
Ring Size
1 in
Key Ring Diameter
1 in
Details
Item
Split Key Ring
Material
Metal
Color
Gray
Application
Temporary Fastener for Valve Tags
Finish
Nickel Plated
Construction
Nickel
Type
Tag
Product Type
Split Key Ring
Description
Key Ring, Tag, Ring Size 1 In., Nickel Construction, Silver, Temporary Fastener for Valve Tags, Color Silver, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.