1/2 in Drive Impact Socket Standard Socket, black oxide, Steel, 9/16 in

  • Mfr # J7418H

  • Zoro # G2689127


product price:  $8.69
/ea

Key Features

Drive Size
1/2 in
Overall Length
1 1/2 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J7418H
Zoro #
G2689127
UPC #
662679341084
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Size
9/16 in
Overall Length
1 1/2 in
Socket Depth
Standard
Socket Size
9/16 in
Socket Length
1 1/2 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Standards
ASME B107.110-2012, SAE AS4984A
Impact Rated
Yes
Material
Alloy Steel
Features
Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to Fastener Flats (not corners); Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool
Drive Type
Impact
Output Type
6 pt
Category Type
Impact Socket
Measurement Type
SAE
Non-Sparking
No
Locking
Yes
Compatible Fastener Type
Bolts, Screws, Studs
Socket Shape
6-Point
Non-Magnetic
No
Tether Ready
No
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable
Includes Locking
Locking Included

Description

ProtoGripTM Magnetic Sockets use high-strength magnets made from a rare earth magnet alloy/nylon blend
ProtoGripTM Magnetic Sockets require no bushings to hold the magnet in place. This allows room for more magnet material, helping increase total magnetic strength
Designed to easily pick up heavy fasteners and hold them tightly during use

Additional Features:

  • Strong magnetic hold helps increase efficiency when installing fasteners in awkward or hard-to-reach locations
  • Power sockets with high surface hardness are used in high-speed assembly operations. Ideal for nut runners

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.