Fan Coil Thermostat, Line Voltage, White

  • Mfr # TB6575B1000/U

  • Zoro # G2689635


product price:  $167.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Hardware
Color
White
Height
3.8"
Fan Switching
Hi-Med-Low-Auto-Off
Voltage
120/240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB6575B1000/U
Zoro #
G2689635
UPC #
085267314459
Country of Origin
Mexico

Dimensions

Height
3.8"
Height (In.)
3 13/16 in
Depth (In.)
1 1/8 in
Width (In.)
5 13/16 in
Width
5.8"
Overall Height
3 13/16 in
Depth
1.1"
Overall Width
5 13/16 in
Overall Depth
1 1/8 in
Screen Width
2 1/2 in
Screen Height
1 9/16 in
Digit Size
Standard

Details

Item
Fan Coil Thermostat
Includes
Mounting Hardware
Color
White
Fan Switching
Hi-Med-Low-Auto-Off
Voltage
120/240V AC
Enclosure Type
Plastic
Thermostat Number of Pipes
2
Thermostat Number of Speeds
3
Thermostat Item
Fan Coil Thermostat
Thermostat Heating/Cooling
Heating/Cooling
Fan Coil Thermostat Type
Line Voltage
Input Voltage
120 or 240
Mounting Position
Direct Mount on Junction box
Number of Stages
1
Differential (Deg. F)
+/-2
System Switching
Auto-Heat-Cool-Off
Application
Heat and Cool
Thermostat Switch Type
4 Relays
Temp. Settings per Day
1
Thermostat Control Range
50 Degrees to 90 Degrees F
Rated For Pilot Duty
No
Display
LCD
Type
Line Voltage
Standards
UL-873
Switch Type
(4) SPST
Dehumidification Control
No
Frequency
50 Hz, 60 Hz
Mounting Direction
Horizontal
Fan Settings
Hi-Med-Low-Auto-Off
Housing Color
White
Operating Humidity Range
5 to 95 %
Number of Pipes
2
Temporary Program Override
Yes
System Settings
Auto-Cool-Heat-Off
System/Fan Settings
Auto-Cool-Heat-Off, Hi-Med-Low-Auto-Off
Includes Positive Off
No
Occupancy Sensor
Compatible with Occupancy Sensor
Differential Type
Fixed
Number of Zones
1
Control Type
Push Button
Operating Temperature Range
50 Degrees to 90 Degrees F
Terminal Designations
GH, GL, GM, L, N, PS, RS, SB, SC, W/Y
Compatible System Type
Fan Coil Unit
Temperature Readout
Yes
Temperature Limiting
Yes
Shape
Rectangle
Minimum Control Temperature
50 Degrees F
Maximum Control Temperature
90 Degrees F
Temperature settings per day
Manual Adjust
Thermostat Type
Line Voltage
Contact Rating
120/240V AC
Backlit Screen
Yes
Programming Capability
Not Programmable
Display Type
Digital
Number of Relay Inputs
4
Key Pad Lockout
Yes
Dual Transformer Compatible
No
Changeover Type
Automatic and Manual
Temperature Differential
2 Degrees F
Humidification Control
No
Housing Material
Plastic
Application/Stages
Heat and Cool, 1H/1C
Stages
1H/1C
Backlit Screen Color
Green
Temperature Control Range
50 Degrees to 90 Degrees F
Temperature Scale
Celsius/Fahrenheit
Mounting Direction/Shape
Horizontal

Description

Fan Coil Thermostat, Line Voltage, Thermostat Switch Type 4 Relays, Switch Action -, Thermostat Control Range 50 Degrees to 90 Degrees F, Differential (Deg. F) +/-2, Thermostat Heating/Cooling Heating/Cooling, Thermostat Number of Pipes 2, Thermostat Number of Speeds 3, Fan Switching Hi-Med-Low-Auto-Off, System Switching Auto-Heat-Cool-Off, Sensor Type -, 3 13/16 in, Sensing Bulb Dia. (In.) -, 5 13/16 in, Sensing Bulb Length (In.) -, 1 1/8 in, Capillary Length (In.) -, Insertion Depth (In.) -, -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.