Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AVE27053
Zoro #
G2689937
UPC #
077711270534
Country of Origin
United States
Dimensions
Ring Size
1/2"
Sheet Size
8-1/2" x 11"
Details
Color
Green
Material
Vinyl
Item
Durable Binder
Ring Type
Slant
Includes
Pockets
Cover Type
Standard
Sheet Capacity
120
Description
Color Green, Includes Pockets, Item Durable Binder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.