Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AVE19600
Zoro #
G2689970
UPC #
077711196001
Country of Origin
China
Dimensions
Ring Size
1"
Sheet Size
8-1/2" x 11"
Details
Color
Black
Material
Vinyl
Ring Type
Round
Cover Type
View
Item
Showcase Economy Binder
Sheet Capacity
175
Includes
Pockets
Description
Color Black, Includes Pockets, Item Showcase Economy Binder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.