1-1/2" Durable Binder, White, 11 x 8.5

  • Mfr # AVE09401

  • Zoro # G2690156


product price:  $9.15
/ea

Key Features

Binder Sheet Capacity
400
Binder Ring Size
1 1/2 in
Sheet Size
8-1/2" x 11"
Number of Rings
3
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AVE09401
Zoro #
G2690156
UPC #
-
Country of Origin
Canada

Dimensions

Binder Ring Size
1 1/2 in
Sheet Size
8-1/2" x 11"
Binder Size Capacity
1.5"
Sheet Size - Binders
8-1/2 in x 11 in
Front Cover Insert Size
10.5 x 11.25
Spine Insert Size
1.88 x 11.25
Back Cover Insert Size
9.63 x 11.25
Binder Sheet Size
11 x 8.5
For Document Length
11 in
For Document Width
8 1/2 in

Details

Item
Ring Binder
Binder Sheet Capacity
400
Color
White
Number of Rings
3
Material
Polypropylene
Binder Features
Nonlocking Rings
Ring Type
D-Ring
Number of Pockets
4
Binder Type
Ring
Cover Type
Clear Sleeve
Sheet Capacity - Binders
400
Features - Binders
Rings Mounted on Back Cover
Includes
Pockets
Color Family - Binders
White
Binders -Item
3-Ring Binder
Specific Material
Vinyl
Sheet Capacity
400
Basic Material - Binders
Vinyl
Insert Description
Front; Spine; Back
Binder Style
View
Ring Style
EZD Ring
Inside Pocket Description
One Front; One Back
Weight
1.08 lbs
Ring Mounting
Back

Description

Color Family - Binders White, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 1 1/2 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 400, Features - Binders Rings Mounted on Back Cover, Basic Material - Binders Vinyl, Specific Material Vinyl, Color White, Number of Rings 3, Includes Pockets, Item Ring Binder

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.