This item is Discontinued.

Avery Economy Binder, Round, 1-1/2 in., Std, Black AVE03401

Economy Binder, Round, 1-1/2 in., Std, Black (Discontinued)

  • Mfr # AVE03401
  • Zoro # G2690479
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AVE03401
Zoro #
G2690479
UPC #
077711034013
Country of Origin
Mexico

Dimensions

Paper Size (ex: 8" x 11")
11 x 8.5
Ring Size
1-1/2"
Sheet Size
8-1/2" x 11"

Details

Binder Sheet Capacity
275
Color
Black
Ring Type (ex: D-Ring, Slant Ring, Round Ring, Straight Post)
Round-Ring
Number of Rings
3
Material
Polypropylene
Item
Binders
Ring Type
Round
Cover Type
Non-View
Sheet Capacity
275
Includes
Pockets
Type
Ring
Holding Capacity
1.5"

Description

Color Black, Includes Pockets, Item Economy Binder

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.