Foot Operated Bag Sealer, Pedestal, 18In

  • Mfr # 4LT32

  • Zoro # G2690782


product price:  $667.99
/ea
Free Shipping & Returns

Key Features

Overall Width
13 3/8 in
Overall Length
20 1/2 in
Overall Height
36 1/4 in
Max. Seal Thickness
7 mil
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4LT32
Zoro #
G2690782
UPC #
190735514139
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
13 3/8 in
Overall Length
20 1/2 in
Overall Height
36 1/4 in
Max. Seal Thickness
7 mil
Seal Length
18 in
Seal Width
3/32 in
Height
36 1/4 in
Width
13 3/8 in
Maximum Seal Width
1/8 in
Maximum Seal Length
17 3/4 in
Cord Length
80 in

Details

Item
Poly Bag Sealer
Voltage
120V AC
Heat Sealing Type
Impulse
Watts
600 W
Mounting
Pedestal
Operation Type
Foot Operated
Material
Aluminum Alloy, Iron
Plug Type
Three Prong
Includes Cutter
Cutter Not Included
Basic Power Source
Electric
Mount Type
Portable
Beep Impulse
Beep Impulse Not Included
Current
15 A
Wattage
600 W

Description

Mount Type Portable, Heat Sealing Type Impulse, Operation Type Foot Operated, Includes Cutter Cutter Not Included, Maximum Seal Length 17 3/4 in, Maximum Seal Width 1/8 in, Max. Seal Thickness 7 mil, Overall Height 36 1/4 in, Overall Length 20 1/2 in, Overall Width 13 3/8 in, Beep Impulse Beep Impulse Not Included, Basic Power Source Electric, Cord Length 80 in, Current 15 A, Voltage 120V AC, Wattage 600 W, Plug Type Three Prong, Poly Bag Sealer, Standards Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.