1/4"-20 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 3/4 in Length, 100 PK

  • Mfr # 25C75KCS

  • Zoro # G2692146

CAD Available

product price:  $15.79
/pk 100, $0.16/ea

Key Features

Socket Head
Hex Drive
CAD Drawing
Material
Alloy Steel
Finish
Black Oxide
Drive Size
3/16 in
Tensile Strength
180,000 psi
Standards
ASME B18.3, ASTM A574
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25C75KCS
Zoro #
G2692146
UPC #
848790048631
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Screw Length
3/4 in
Drive Size
3/16 in
Head Height
0.25 in
Vented Hole Size
Not Vented
Thread Length
3/4 in
Min. Thread Length
3/4 in
Head Diameter
0.375 in
Minimum Thread Length
3/4 in
Dia./Thread Size
1/4"-20
Head Dia.
0.375 in
Length
3/4 in

Details

CAD Available
Yes
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
180,000 psi
Standards
ASME B18.3, ASTM A574
System of Measurement
Inch
Temp. Range
- 20 Degrees F to 400 Degrees F
Fastener Thread Type
UNC (Coarse)
Class
3A
Rockwell Hardness
C38 to C43
Thread Style
Fully Threaded
Thread Direction
Right Hand
Thread Type
Coarse
Dimensional Standards
ASME B18.3
Material Quality Standards
ASTM A574
Maximum Temperature
400 Degrees F
Thread Fit
3A
Minimum Temperature
-20 Degrees F
Pack Size
Small Pack
Material Grade
Alloy Steel
Screw Style
Socket Head Cap Screw
Fastener Finish
Black Oxide
Screw Head Type
Cylindrical
Basic Material
Steel
Min. Tensile Strength
180,000 psi
Fastener Industry Standards
ASME B18.3, ASTM A574

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Alloy Steel, Finish Black Oxide, Thread Size 1/4 In.-20, Minimum Thread Length 3/4 in, Fastener Length 3/4 in, Head Height 0.25 in, Head Diameter 0.375 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products