Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1KU16
Zoro #
G2692435
UPC #
008236826616
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
5/8-18
Head Width
15/16 in
Dia./Thread Size
5/8"-18
Head Height
25/64 in
Details
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Fastener Industry Standards
ASME B18.2.1
Thread Type
UNF (Fine)
Tensile Strength
120,000 psi
Fastener Thread Style
Fully Threaded
Rockwell Hardness
C25 to C34
Proof Load
19,200 psi
Fastener Finish
Zinc Plated
Head Type
Hex
Material Grade
Grade 5
Basic Material
Steel
Type
Medium Strength
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 5/8 In.-18, Fastener Thread Direction Right Hand, Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Head Height 25/64 in, Head Width 15/16 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.