Soldering Iron Kit, 1000 F, 30-125 Watts

  • Mfr # 4UZZ9

  • Zoro # G2695323


product price:  $161.99
/ea
Free Shipping & Returns

Key Features

Application
Desoldering, Heat Shrink, Soldering, Strip Insulation, Torch, Pinpoint Heat
Features
Accommodates The Optional Tips (Purchased Separately), Removable Refillable LEC, Temperature Controlled
Includes
Energy Cell, Orifice Assembly, Protective Cap, Solder Dispenser, Sponge
Series
PRO
Length (In.)
9 4/5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4UZZ9
Zoro #
G2695323
UPC #
190735859018
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
9 4/5 in
Tool Length
208 mm
Tool Height
36 mm

Details

Item
Soldering Iron Kit
Application
Desoldering, Heat Shrink, Soldering, Strip Insulation, Torch, Pinpoint Heat
Features
Accommodates The Optional Tips (Purchased Separately), Removable Refillable LEC, Temperature Controlled
Includes
Energy Cell, Orifice Assembly, Protective Cap, Solder Dispenser, Sponge
Series
PRO
Tip
3 Tips: Conical Tip, Chisel, Heat Blower Tip
Standards
CE Listed, GS Listed
Watts
30 to 125
Power Source
Butane
Temp. (F)
480 to 1000
Maximum Hot Air Tip Temperature
1,202 Degrees F
Electric Iron Power Equivalence (Minimum)
30 W
Product Type
Soldering Kit
Maximum Solder Tip Temperature
842 Degrees F
Ignition Type
Self-Igniting
Tip Type
Heat Shrink, Hot Air, Conical
Tool Functions
Soldering Iron
Fuel Tank Capacity
15 mL
Maximum Torch Temperature
2,372 Degrees F
Flame Adjustment
Adjustable Temperature
Tip Manufacturer Part Number
PS-01, PS-04, PS-10, PS-14, S-30
Electric Iron Power Equivalence (Maximum)
125 W

Description

Butane Soldering Iron Kit, Ignition Type Self-Igniting, Flame Adjustment Adjustable Temperature, Tool Functions Soldering Iron, Electric Iron Power Equivalence (Maximum) 125 W, Electric Iron Power Equivalence (Minimum) 30 W, Series PRO, Maximum Solder Tip Temperature 842 Degrees F, Tip Type Heat Shrink, Hot Air, Conical, Maximum Torch Temperature 2,372 Degrees F, Maximum Hot Air Tip Temperature 1,202 Degrees F, Includes Energy Cell, Orifice Assembly, Protective Cap, Solder Dispenser, Sponge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.