Caution Sign, 7 in Height, 10 in Width, Plastic, Rectangle, English

  • Mfr # 144173

  • Zoro # G2695485


product price:  $8.89
/ea

Key Features

Header
Caution
Legend
Bump Caps Must Be Worn In This Area
Width
10 in
Height
7 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
144173
Zoro #
G2695485
UPC #
754473968120
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.059 in

Details

Item
Caution Sign
Header
Caution
Legend
Bump Caps Must Be Worn In This Area
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Language
English
Header Background Color
Yellow
Legend Color
Black
Double-Sided
No
Header Legend Color
Black
Mounting Style
With Mounting Holes
Legend Style
Symbol and Text
Material
Polystyrene
Sign Legend Color
Black
Subject Matter
Personal Protection
ANSI Compliant
Yes
Background Color
White
Legend/Background Color
Blue/Black/Yellow on White
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Text Color
Black
Glow In The Dark
No
Product Type
Caution Sign
Shape
Rectangle

Description

Caution Sign, Rectangle, English

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.