Conduit Outlet Body, 1-1/2 In.

  • Mfr # OTB-5

  • Zoro # G2696793


product price:  $61.85
/ea

Key Features

Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
Yes
Hub Size
1-1/2
Series
O Series
Conduit Outlet Body Material
Copper Free Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OTB-5
Zoro #
G2696793
UPC #
783936530154
Country of Origin
United States

Dimensions

Hub Size
1-1/2
Conduit Outlet Body Hub Size
1 1/2 in
Conduit Outlet Hub Size
1-1/2"
Thread Size
1 1/2 in
Overall Length
10 1/4 in
Compatible Conduit Trade Size
1 1/2 in
Trade Size
1 1/2 in
Overall Height
5 1/8 in
Overall Width
5 in
Length
10.25 in
Height
5.125 in
Width
5.000 in
Each - Width
5.000 in
Dimensions
10.25 in x 5 in x 5.125 in

Details

Conduit Outlet Body Type
Conduit Outlet Body
Item
Conduit Outlet Body
Hazardous Location
Yes
Series
O Series
Conduit Outlet Body Material
Copper Free Aluminum
Conduit Outlet Body Style
TB
Material
Aluminum, Copper Free (less than 4/10 of 1%)
Conduit Outlet Body Capacity
36.0 cu in
Includes
Stainless Steel Screws
Conduit Outlet Body Hub Style
Threaded
For Use With
IMC, RMC
Special Features
Tapered threaded hubs (NPT). Raintight when used with gasketed covers. Interchangeable with competitive products. Volume is 36 cu. in.
Back Type
Flat
Color
Gray
Standards
CSA, UL
Form
Form 7
Finish
Powder Coated
Hazardous Location Rating
Class I, Division 2, Class I, Zone 2
Body Style
TB
Compatible Cover
OL-450
Connection Orientation
Multi-Angle
Connection Type
Threaded
Hub Style
Threaded
Body Capacity
36 cu in
Number of Hubs
3
Compatible Conduit Type
IMC, RMC
Shape
TB
Thread Gender
Female
Thread Type
NPT
Body Type
Conduit Outlet Body
Package Net Weight
1.63
Application
To provide access to conductors for pulling, splicing, and maintenance. Threaded for rigid conduit and IMC.
UL File Number
E3397
Finish Type
Powder Epoxy Paint
Hub Pattern
TB
CSA File Number
LR11852
Type
Conduit Body
Hazardous Rating(s)
Suitable for use in hazardous location applications when installed according to NEC Articles 501.10(b) (Class I, Division 2) or 502.10, 503.10, and 505.15 (Class I Zone 2).

Description

Conduit Outlet Body, Overall Width 5 in, Overall Height 5 1/8 in, Overall Length 10 1/4 in, Trade Size 1 1/2 in, Compatible Conduit Trade Size 1 1/2 in, Hub Size 1 1/2 in, Compatible Cover OL-450, Aluminum, O, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 36 cu in, Body Style TB, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.