Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NV50AP3
Zoro #
G2697457
UPC #
717709009073
Country of Origin
Unknown
Dimensions
Shank Dia.
0.083"
Height
10-19/32"
Width
6"
Length
14-9/16"
Details
Item
Air Cap Nailer
Head Style
Full Round
Collation angle
16 Degrees
Collation Angle
16 Degrees
Collation Type
Wire/Plastic
Fastener Range
7/8" to 2"
Magazine Capacity
350
Tool Weight
5.50 lb
Style
Angled
Required Pressure
70 to100 psi
CFM per Shot
0.042
Color
Green
Firing Mode
Selectable
Air Inlet
3/8 in NPT
Housing Material
Aluminum
Max. Pressure
120 psi
For Use With
16 Degrees Wire/Plastic Caps & Metal Tabs
Exhaust
Front
Description
Air Cap Nailer, Air Inlet 3/8 in NPT, Firing Mode Selectable, Collation Type Wire/Plastic, Collation Angle 16 Degrees , Housing Material Aluminum, Tool Weight 5.50 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.