Wiper Motor, Mack MR

  • Mfr # AX9408

  • Zoro # G2697861


product price:  $179.99
/ea
Sold in multiples of 4 for $719.96
Free Shipping & Returns

Key Features

Includes
Hardware
Material
Mixed
Motor Voltage
12 V
Standards
DIN 72 783
Application
Bus, Commercial Truck, Con/Ag, Marine, RV, Truck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AX9408
Zoro #
G2697861
UPC #
-
Country of Origin
Korea, Republic of

Details

Includes
Hardware
Material
Mixed
Motor Voltage
12 V
Item
Wiper Motor
Standards
DIN 72 783
Application
Bus, Commercial Truck, Con/Ag, Marine, RV, Truck
Type
Wiper Motor
For Use With
Mack
Voltage
12 V
Compatible with Make/Model/Year
1980 to 2017 Mack MR-Refuse-Fire, 1980 to 2017 Mack RD, 1994 to 2017 Mack LE-Refuse
Mounting Hardware Included
Yes

Description

Wiper Motor, Voltage 12 V, Material Mixed, Includes Hardware, For Use With Mack, Application Bus, Commercial Truck, Con/Ag, Marine, RV, Truck, Compatible with Make/Model/Year 1980 to 2017 Mack MR-Refuse-Fire, 1980 to 2017 Mack RD, 1994 to 2017 Mack LE-Refuse, Mounting Hardware Included Yes, Type Wiper Motor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.