TiltTruck, 92in, 44in, Black, 2,100lb

  • Mfr # FG102641BLA

  • Zoro # G2697983


product price:  $3,764.00
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Overall Height
51 in
Overall Length
92 in
Overall Width
44 in
Load Capacity
2100 lb
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FG102641BLA
Zoro #
G2697983
UPC #
086876183870
Country of Origin
United States

Dimensions

Overall Height
51 in
Overall Length
92 in
Overall Width
44 in
Container Height
51 1/2 in
Wheel Diameter
16"
Caster Dia.
6"
Handle Height
41 1/2 in
Overall LxWxH
92 in x 44 in x 51 in
Axle-Mounted Wheel Dia.
16 in
Caster Wheel Dia.
6 in

Details

Item
Towable Plastic Tilt Truck
Load Capacity
2100 lb
Color
Black
Cubic Foot Capacity
40.5 cu ft
Frame Material
Steel
Mobility Option
Manual, Towable
Container Legend
None
Caster Material
Polyurethane
Caster Configuration
(2) Swivel, (2) Wheels
Optional Lid
1307
Handle Type
Flat
Wheel Material
Rubber
Frame Material - Hoppers and Cube Trucks
Steel
Wheel Type
Pneumatic
Color - Hoppers and Cube Trucks
Black
Container Material - Hoppers and Cube Trucks
MDPE
Volume Capacity
1-1/2 cu. yd.
Item - Tilt Trucks
Tilt Truck
Caster Type
(2) Swivel
Container Material
Plastic
Cubic Yard Capacity
1.5 cu yd
Includes
Heavy-Duty Tow Bar and Hitch Pin
Load Capacity - Hoppers and Cube Trucks
2100 lb.
Handle Included
Yes
Non-Marking Casters/Wheels
No
Caster/Wheel Configuration
(2) Axle-Mounted, (2) Swivel
Caster Wheel/Tread Material
Rubber
Lid/Cover Type
No Lid/Cover
Axle-Mounted Wheel/Tread Material
Rubber
Caster/Wheel Mounting Location
Standard
Includes Reinforcing Steel Side Rails
With Reinforcing Side Rails
Series
BRUTE(R)

Description

Towable Plastic Tilt Truck, Cubic Foot Capacity 40.5 cu ft, Load Capacity 2,100 lb, Overall Length 92 in, Overall Width 44 in, Overall LxWxH 92 in x 44 in x 51 in, Overall Height 51 in, Optional Lid Mfr. No. 1307, Container Material Plastic, Color Black, Handle Type Flat, Mobility Option Manual, Towable, Caster/Wheel Configuration (2) Axle-Mounted, (2) Swivel, Caster/Wheel Mounting Location Standard, Caster Wheel/Tread Material Rubber, Caster Wheel Dia. 6 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.