SHCS, For 25-2418/25-2131/25-2128, PK25
Mfr # 13-6516-25
Zoro # G2698717
product price:Â $10.09
/pk 25, $0.40/eaKey Features
Material
Steel
For Use With
25-2418/25-2131/25-2128
Series
25 Series
Finish
Zinc-Plated
Fastener Type
Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
13-6516-25
Zoro #
G2698717
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
For Slot Width
6.5 mm
Fastener Thread Size
M6
Fastener Thread Length
16 mm
Details
Item
SHCS
Material
Steel
For Use With
25-2418/25-2131/25-2128
Series
25 Series
Finish
Zinc-Plated
Fastener Type
Screw
Compatible Manufacturer Model Number
25-2128, 25-2131, 25-2418
Product Type
Socket Head Cap Screw
Compatible Brand and Series
80/20, 25 Series
System of Measurement
Metric
Fastener Head Type
Socket Head Cap
Description
Socket Head Cap Screw, For Slot Width 6.5 mm, Steel, Zinc-Plated, Fastener Thread Size M6, Fastener Thread Length 16 mm, Screw, Socket Head Cap, Metric, Compatible Brand and Series 80/20 25 Series, Compatible Manufacturer Model Number 25-2128, 25-2131, 25-2418, 25 Series, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.