Piano Hinge, Stainless Steel, Full Surface Mounting, 1 in Leaf W x 72 in Leaf H

  • Mfr # 4PNN2

  • Zoro # G2698796


product price:  $37.65
/ea

Key Features

Material
Stainless Steel
Mounting
Full Surface
Range of Motion
270 Degrees
Ligature Resistant
No
Holes per Leaf
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PNN2
Zoro #
G2698796
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Door Leaf Width
1 in
Door Leaf Height
72 in
Door Leaf Thickness
0.06 in
Frame Leaf Width
1 in
Frame Leaf Height
72 in
Frame Leaf Thickness
0.06 in
Overall Knuckle Height
1/2 in
Pin Dia.
1/8 in
Overall Width
2 in
Length
6 ft
Height
6 ft.
Width
2"
Hinge Length
6 ft
Pin Diameter
1/8 in

Details

Item
Piano Hinge
Material
Stainless Steel
Mounting
Full Surface
Range of Motion
270 Degrees
Ligature Resistant
No
Holes per Leaf
0
Finish
Mill Stainless Steel
Holes
Without
Orientation
Non Handed
Hardware
Not included
Features
High Level of Corrosion Resistance; Hinge Can be Cut with a Hacksaw
Pin Type
Removable
Pin Material
Stainless Steel
Bearing Type
Plain
Color
Natural
Hand Orientation
Non-Handed
Range of Motion - Maximum
270 Degrees
Includes Hardware
Hardware Not Included
Number of Holes per Leaf
0
Mounting Style
Full Surface
ANSI/BHMA Finish
Bright Stainless Steel
Removable Pin
Yes

Description

Piano Hinge, Ligature Resistant No, Stainless Steel Material, 270 Degrees Range of Motion, Mill Stainless Steel Finish, Without Holes, Non Handed Orientation, 1/2 in Overall Knuckle Height, 72 in Door Leaf Height, 72 in Frame Leaf Height, 1 in Door Leaf Width, 1 in Frame Leaf Width, 0.06 in Door Leaf Thickness, 0.06 in Frame Leaf Thickness, Length 6 ft, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/8 in Pin Dia., Stainless Steel Pin Material, Removable Pin Type

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.