Process Compound Gauge, 30 to 0 to 30 psi, 4 1/2 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # 451279SS04LXLLVAC/30

  • Zoro # G2699541


product price:  $170.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
451279SS04LXLLVAC/30
Zoro #
G2699541
UPC #
723259700438
Country of Origin
United States

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 1/2 in
Nominal Dial Size
4 1/2 in
Manufacturer Warranty Length
10 yr
Bolt Circle Diameter
5.375 in
Case Diameter
5.81 in
Case Depth
3.36 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Process Compound Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Refrigeration, Mining, Oil and Gas Industry, Power Industries, Turbines and Compressors, Water Purification or Irrigation, Water Pressure Testing
Gauge Case Material
Phenolic
Series
1279
Lens Material
Glass
Primary Pressure Range
30 to 0 to 30
Primary Scale Units
in Hg/psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Graduations
10 in Hg, 5 psi
Calibration Certificate Included
No
Gauge Application
Process
Gauge Primary Range Smallest Graduation
1/0.5
Case Color
Black
Gauge Special Options
PLUS!(TM) Performance
Gauge Mounting Method
Surface
Smallest Graduation
0.5 psi, 1 in Hg
Case Material
Phenolic, Polycarbonate
Socket Material
316L Stainless Steel
Connection Type
MNPT
Standards
ASME, CE UKCA, CRN, NSF
Wetted Materials
Stainless Steel
Movement Material
400 Stainless Steel
Cleaned for Oxygen Service
No
Process Connection Gender
Male
Accuracy Grade
ASME B40.100 Grade 2A
Primary Pressure Scale Color
Black
Bezel Material
Polycarbonate
Sensor Type
Bourdon Tube
Pressure Gauge Type
Process Pressure Gauge
Includes Calibration Certificate
No
Bezel Mounting Type
Threaded
Vibration Resistance
Dry Case Vibration-Dampened
Dial Face Material
Aluminum
Pointer Characteristics
Micrometer Adjustable
Accuracy Scale
Full Scale
Scale Type
Single
Movement Type
Adjustable Rotary
Dial Color
White
Includes Vent Plug
No
Pressure Range Type
Compound
Process Temperature Range
-20 Degrees to 250 Degrees F
Pointer Material
Aluminum
Non-Sparking
No
Removable Bezel
Yes
Field Fillable
No
Case Construction
Solid Front with Pressure Relief Back
Includes Mounting Hardware
No
Ambient Operating Temperature Range
-20 Degrees to 200 Degrees F (-29 Degrees to 93 Degrees C)
Compatible Process Media
Chemical and Petrochemical, Metals, Natural Gas and LNG, Oil and Gas, Water and Wastewater
Sensor Material
316L Stainless Steel
Panel Mount Characteristics
3 0.218 Dia Holes on 5 3/8 Dia Bolt Circle
Gauge Case Liquid
None
Freeze Resistant Movement
No
Dry Dampening Feature
PLUS! Performance
Pointer Color
Black
Maximum Pressure
30
Operating Temperature Range
-40 Degrees to 150 Degrees F
Case Liquid
None
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Color
Black
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Process Media Temperature - Minimum
-40 Degrees F
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Maximum
30 psi
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Operating Temperature - Maximum
150 Degrees F
Process Media Temperature - Maximum
200 Degrees F

Description

Process Compound Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Phenolic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/2 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0 to 30, Dry Dampening Feature PLUS! Performance, Vibration Resistance Dry Case Vibration-Dampened, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.