Lead-Free Pressure Gauge, 0 to 300 psi, 2 in Dial, 1/4 in NPT, Bottom Location, Steel Case Material

  • Mfr # PEM205LF
  • Zoro # G6159781
product price: 
$
11.19
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PEM205LF
Zoro #
G6159781
UPC #
628311202472
Country of Origin
China
Item
Lead-Free Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Air Compressors, HVAC/R, Hydraulics, OEM Applications, Plumbing, Pneumatics, Water Pressure Testing
Gauge Case Material
Steel
Series
PEM-LF
Lens Material
Plastic
Primary Pressure Range
0 to 300
Primary Scale Units
psi
IP/NEMA Rating
IP52
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Characteristics
Friction Bezel Ring
Gauge Application
General Purpose Gauge for Plumbing, Heating, Air Conditioning, Pneumatic, Hydraulic, Water Tanks, Air Compressors, OEM
Calibration Certificate Included
No
Case Color
Black
Socket Material
Lead Free Brass
Case Material
Steel
NSF Certified
Yes
Standards
ANSI/ASME, CRN, NSF
Connection Type
MNPT
Wetted Materials
Brass / Bronze
Field Fillable
No
Accuracy Scale
Mid-Scale
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F, -40 Degrees to 65 Degrees C
Case Construction
Welded Joint
Process Temperature Range
-40 Degrees to 150 Degrees F
Vibration Resistance
None
Pointer Color
Black
Gauge Case Liquid
None
Pressure Gauge Type
Lead-Free Pressure Gauge
Cleaned for Oxygen Service
No
Process Connection Gender
Male
Sensor Type
Bourdon Tube
Pressure Range Type
Pressure
Freeze Resistant Movement
No
Removable Bezel
No
Non-Sparking
No
Dry Dampening Feature
None
Over-Pressure Limit
25% of Full Scale
Includes Vent Plug
No
Case Finish
Painted
Bezel Material
Steel
Dial Color
White
Accuracy Grade
Grade B
Includes Calibration Certificate
No
Dial Face Material
Aluminum
Sensor Material
Phosphor Bronze
Scale Type
Dual
Includes Mounting Hardware
No
Movement Material
Stainless Steel
Pointer Material
Aluminum
Secondary Pressure Range
0 to 2,100
Compatible Process Media
Non-Clogging, Non-Corroding, Potable Water
Secondary Scale Units
kPa
Maximum Pressure
300
Operating Temperature Range
-40 Degrees to 150 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Maximum
2,100 kPa
Primary Scale Pressure Measurement - Maximum
300 psi
Primary Scale Pressure Measurement - Minimum
0 psi
NEMA Enclosure Rating
5
IP Rating
IP52
Process Media Temperature - Maximum
150 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Case Liquid
None
Compatible with Brand
Universal
Operating Temperature - Maximum
150 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Length
2.992"
Case Depth
1.161 in
Nominal Dial Size
2 in
Case Diameter
2.19 in
Manufacturer Warranty Length
5 yr
Nominal Dial Diameter
2 in

Description

Lead-Free Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 0 to 300, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Lead-Free Pressure Gauge, Liquid-Filled Case No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.