Padlockable Hasp with Clamps Electrical Enclosures, 20 in H, 10 in D, 16 in W, 12, 13, 4, Steel

  • Mfr # N4201610

  • Zoro # G2699672


product price:  $746.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
16 in
Nominal Height
20 in
Nominal Depth
10 in
NEMA Enclosure Rating
12, 13, 4
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
N4201610
Zoro #
G2699672
UPC #
786725372058
Country of Origin
United States

Dimensions

Nominal Width
16 in
Nominal Height
20 in
Nominal Depth
10 in
Usable Opening Depth
9.88 in
Body Material Thickness
14 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12, 13, 4
Enclosure Material
Steel
Closure Method
Padlockable Hasp with Clamps
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Enclosure Cover Features
Hasp and Staple for Padlocking
Includes
Mounting Feet
Standards
CSA Certified, cULus, IEC, UL Listed
IP Rating
IP66
Gasket
Seamless Polyurethane Poured in Place
Metal Gauge
14 ga
Series
N4
Interior Panel
2W828
Application
Intended for use in housing electrical and electronic controls, instruments, components, and associated wiring, these enclosures incorporate hinged doors which provide convenient access. Designed for indoor or outdoor use in protecting components from dus
Gasket Material
Seamless Polyurethane Poured in Place
Compatible Panel Model Number
NP2016, NP2016G
Environment - MERCH
Washdown
Includes Knockouts
Knockouts Not Included

Description

Enclosure NEMA Rating 12, 13, 4, Material of Enclosure Carbon Steel, 16 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Clamps, Padlock Hasp, Finish Painted, Color Gray, Depth 10 in, Enclosure Cover Features Hasp and Staple for Padlocking, Seamless Polyurethane Poured in Place Gasket, Height 20 in, Includes Mounting Feet, Interior Panel 2W828, IP Rating IP66, Metal Gauge 14 ga, Wall Mounting, Series N4, Standards CSA Certified, cULus, IEC, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products