Solid Rivet, Flat Head, 0.1563 in Dia., 0.25 in L, Steel Body, 390 PK
Mfr # 410504-1
Zoro # G2700686
product price:Â $13.99
/pk 390, $0.04/eaKey Features
Rivet Head Style
Flat
Rivet Body Material
Steel
Fastener Finish
Plain
System of Measurement
Inch
Head Dia.
0.313 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
410504-1
Zoro #
G2700686
UPC #
-
Country of Origin
United States
Dimensions
Rivet Dia.
0.1563 in
Rivet Length
0.25 in
Head Dia.
0.313 in
Head Height
0.052 in
Body Length
1/4 in
Head Diameter
5/16 in
Shank Diameter
0.1562 in
Overall Length
19/64 in
Details
Item
Solid Rivet
Rivet Head Style
Flat
Rivet Body Material
Steel
Fastener Finish
Plain
System of Measurement
Inch
Head Type
Flat
Manufacturer Location
Made in USA*
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Installation Method
Hammer, Rivet Press
Product Type
Solid Rivet
Description
Solid Rivet,1/4 in L,Flat,PK390, System of Measurement Inch, Shank Diameter 0.1562 in, Overall Length 19/64 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, Product Type Solid Rivet, Head Type Flat, Head Height 0.052 in, Head Diameter 5/16 in, Body Length 1/4 in, Installation Method Hammer, Rivet Press, Manufacturer Location Made in USA*, Package Quantity 390
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.