CAD
Blind Rivet, Dome Head, 1/8 in Dia., 17/32 in L, Stainless Steel Body, 500 PK
- Mfr # U34180.012.0046
- Zoro # G9197921
CAD Available
product price:Â
$
25.59
/pk of 500, $0.05/ea
Key Features
CAD Drawing
Head Type
Dome
Body Material
Stainless Steel
Mandrel Material
Stainless Steel
Rivet Diameter
1/8 in
Grip Range
0.313 in to 0.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U34180.012.0046
- Zoro #
- G9197921
- UPC #
- -
- Country of Origin
- Multiple
- CAD Available
- Yes
- Item
- Blind Rivet
- Head Type
- Dome
- Body Material
- Stainless Steel
- Mandrel Material
- Stainless Steel
- Grip Range
- 0.313 in to 0.375 in
- Standards
- IFI 114
- System of Measurement
- Inch
- Tensile Strength (Lb.)
- 530 lb
- Single Shear Strength (Lbs.)
- 420 lb
- Rivet Grade
- 51
- Blind Rivet Type
- Open End
- Rivet Number
- 46
- Color
- Gray
- Finish
- Plain
- Head Angle
- 90 Degrees
- Material Grade/Class
- IFI-114-51
- Manufacturer Location
- Globally Sourced
- Tensile Strength
- 530 lb
- Shear Strength
- 420 lb
- Product Type
- Blind Rivet
- Wire Color
- Gray
Dimensions
- Rivet Diameter
- 1/8 in
- Body Length
- 17/32 in
- Head Dia.
- 0.238 in to 0.262 in
- Head Height
- 0.04 in
- Hole Size
- 0.129 in to 0.133 in
- Drill Size
- #30
- Overall Length
- 1 5/8 in
- Maximum Material Thickness
- 3/8 in
- Body Length Tolerance
- -0.004/+0.020 in
- Minimum Hole Diameter
- 0.129 in
- Maximum Hole Diameter
- 0.133 in
- Head Diameter
- 1/4 in
- Minimum Material Thickness
- 5/16 in
- Shank Diameter
- 0.125 in
- Head Diameter Tolerance
- +/-0.012 in
- Wire Rope Length
- 1 5/8 in
- Length
- 1 5/8 in
Description
Blind Rivet,1 5/8 in L,1/8 in dia,PK500, System of Measurement Inch, Overall Length 1 5/8 in, Body Length 17/32 in, Shank Diameter 0.125 in, Product Type Blind Rivet, Body Material Stainless Steel, Finish Plain, Head Type Dome, Head Diameter 1/4 in, Head Angle 90 Degrees , Shear Strength 420 lb, Tensile Strength 530 lb, Maximum Hole Diameter 0.133 in, Minimum Material Thickness 5/16 in, Maximum Material Thickness 3/8 in, Material Grade/Class IFI-114-51, Mandrel Material Stainless Steel
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.