Axial Fan, Square, 24VDC, 1 Phase, 135 cfm, 10-1/16" W. (Discontinued)
- Mfr # 3325027
- Zoro # G2701011
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3325027
Zoro #
G2701011
UPC #
-
Country of Origin
Unknown
Dimensions
Depth
3-15/16"
Height
8-3/4"
Width
10-1/16"
Description
Axial Fan, Mounting Eye O.C. 8-3/4 In., Height 8-3/4 In., Depth 3-15/16 In., Width 10-1/16 In., CFM @ 0.000-In. SP 135, Watts 14, Voltage 24VDC, 50/60 Hz, 0.59 Amps, Mounting Position Vertical or Horizontal, Motor Insulation Class B, Thermal Protection Impedance, Max. Ambient Temp. 131 Degrees F, Blade Material Steel, Housing Material Cast Aluminum, Requires Hard Wiring, Standards UL Listed, cUL, CSA Certified, CE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.