This item is Discontinued.

Boraxo Bar Soap w/Pumice, 4.25 oz., Citrus, PK48 DIA 02503

Bar Soap w/Pumice, 4.25 oz., Citrus, PK48 (Discontinued)

  • Mfr # DIA 02503
  • Zoro # G2702007
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DIA 02503
Zoro #
G2702007
UPC #
-
Country of Origin
United States

Dimensions

Size
4.25 oz.

Details

Item
Body Soap
Hygiene Form
Bar
Requires Dispenser
No
Application
Heavy Duty Cleansing
Hygiene Series
None
Hygiene Properties
Scrubbing Particles
Fragrance
citrus
Color
Orange
Formula
Pumice

Description

Body Soap, Color Orange, Fragrance Citrus, Hygiene Properties Scrubbing Particles, Formula Pumice, Requires Dispenser No, Application Heavy Duty Cleansing, Package Quantity 48

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.