Thrust Washer, dia. 0.750in, 0.06in. Thick
Mfr # TRB1220
Zoro # G2704025
product price:Â $3.19
/eaKey Features
Inside Dia. (In.)
0.75 in
Inside Dia. (mm)
19.05 mm
Outside Dia. (In.)
1.25"
Outside Dia. (mm)
31.75 mm
Thickness (In.)
0.06 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
TRB1220
Zoro #
G2704025
UPC #
888569048172
Country of Origin
China
Dimensions
Inside Dia. (In.)
0.75 in
Inside Dia. (mm)
19.05 mm
Outside Dia. (In.)
1.25"
Outside Dia. (mm)
31.75 mm
Thickness (In.)
0.06 in
Thickness (mm)
1.6 mm
Nominal Inside Dia.
3/4 in
Thickness
1/16 in
Nominal Outside Dia.
1 1/4 in
Outside Diameter
1 1/4 in
Washer Thickness
1/16 in
Bore Diameter
3/4 in
Details
Construction Material
52100 Steel
Item
Roller Thrust Bearing Washer
System of Measurement
Inch
Washer Material
Alloy Steel
Compatible Bearing
1220
Washer Material Grade
52100
Minimum Temperature
-5 Degrees F
Series
TRB, TWB
Maximum Temperature
250 Degrees F
For Thrust Bearing Type
Needle Roller
Lubrication Type
Lubrication Required
Self Lubricating Bearing
No
Description
Roller Thrust Bearing Washer, Bore Diameter 3/4 in, Compatible Bearing 1220, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 1 1/4 in, Self Lubricating Bearing No, System of Measurement Inch, Washer Thickness 1/16 in, Maximum PV Not Applicable, Series TRB, TWB, Washer Material Alloy Steel, Washer Material Grade 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.