Shop NTN
See all product information
Create Account
3305, Double Row Angular Contact Bearing 25 Mm Id X 62 Mm Od X 254 Mm W Open
- Mfr # 3305
- Zoro # G507377213
product price:Â
$
95.89
/ea
Key Features
Contact Angle (Degree)
32º
Cage Material
Steel
Type
Angular Contact Ball Bearing
Dynamic Load Capacity (N)
6150 lbf27300 N27.30 kN
Bearing Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 3305
- Zoro #
- G507377213
- UPC #
- -
- Country of Origin
- Japan
- Contact Angle (Degree)
- 32º
- Cage Material
- Steel
- Type
- Angular Contact Ball Bearing
- Dynamic Load Capacity (N)
- 6150 lbf27300 N27.30 kN
- Bearing Material
- Steel
- Temp. Range (F)
- -40 to 250 Degrees F (-40 to 120 Degrees C)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.