Motor Start Capacitor, Round

  • Mfr # 6FLU0

  • Zoro # G2705814


product price:  $13.79
/ea

Key Features

Motor Capacitor Type
Motor Start Capacitor
Case Material
Plastic
Overall Height
4 3/8 in
Overall Width
2 1/16 in
Diameter
2 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6FLU0
Zoro #
G2705814
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
4 3/8 in
Overall Width
2 1/16 in
Diameter
2 1/16 in
Case Height
4 3/8 in
Terminal Tab Width
1/4 in

Details

Motor Capacitor Type
Motor Start Capacitor
Case Material
Plastic
Item
Motor Start Capacitor
Terminal Type
1/4 in Male Quick-Connect
Microfarad Rating
189-227
Standards
UL Recognized for US and Canada (E224674)
Capacitor Shape
Round
Temp. Range
-40 Degrees to 65 Degrees C
Capacitor Voltage
330V AC
Hz
60/50
Voltage
330V AC
Min. Temperature
-40 Degrees C
Number of Terminals
2
Frequency
60/50 Hz
For Use With
Single-Phase AC Motor Starting Circuits
Terminal Gender
Male
Connection Type
Quick Connect
Max. Temperature
60 Degrees C
Product Type
Motor Start Capacitor

Description

Motor Start Capacitor, Motor Start Capacitor, 330V AC, Microfarad Rating 189-227 MFD, Round, Case Height 4 3/8 in, Diameter 2 1/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.