Sanding Sheet, 11x9 In, 80 G, AlO, PK3 (Discontinued)
- Mfr # 07660702621
- Zoro # G2706067
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
07660702621
Zoro #
G2706067
UPC #
076607026217
Country of Origin
Canada
Dimensions
Width
9"
Length
11"
Details
Item
Sanding Sheet
Grit
80
Backing Material
Paper
Grade
Medium
Series
A259
Backing Weight
A
Abrasive Material
Aluminum Oxide
Color
Tan
Abrasive Type
Coated
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight A, Grit 80, Series A259, Color Tan, Grade Medium, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.