Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 100 PK

  • Mfr # N04104.025.0075

  • Zoro # G2708063


product price:  $14.35
/pk 100, $0.14/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
1/4"-20
Head Width
7/16 in
Material
Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
N04104.025.0075
Zoro #
G2708063
UPC #
190735962558
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Fastener Length
3/4 in
Head Width
7/16 in
Min. Thread Length
3/4 in
Head Height
5/32 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Proof Load
120,000 psi
Thread Type
Coarse
Rockwell Hardness
HRC33
Tensile Strength
150,000 psi
Thread Fit
2A
Globally Sourced
Made in USA*
Threadlocker Minimum Temperature
1/4"-20
Manufacturer Location
Made in USA*
Material Quality Standards
SAE J429

Description

The ZORO SELECT - N04104.025.0075 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. Made from steel and finished with zinc yellow for enhanced durability and corrosion resistance, this screw is intended for use in joining materials in a variety of industrial applications including construction, manufacturing, and engineering projects.

  • Drive: The external hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: With a length of 3/4 inch, this is an indication of the potential depth at which it could be inserted into material.
  • Globally Sourced: Sourced globally from multiple international manufacturers offering a diverse range of quality and price options.
  • Material Grade/Class: Grade 8 standard suggests certain strength, hardness, and resistance properties that may be appropriate for some industrial or commercial applications.
  • Rockwell Hardness: HRC33 measure represents a level of hardness or resistance to penetration that may impact durability and performance under certain conditions.
  • Tensile Strength: Tensile strength is rated at 150000 psi (pounds per square inch), suggesting suitability for some heavy-duty industrial uses depending on specific requirements.
  • Thread Direction & Style: Features right-hand thread direction which tightens clockwise; its fully-threaded style extends along the entire length from tip to head providing versatility based on individual application needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products