Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TFX 1200mL Foam Soap Dispenser, Touch-Free, Dove Gray

  • Mfr # 2745-12

  • Zoro # G2709357


product price: $35.39
/ea

Key Features

Operation Mode
Automatic
Refill Size
1,200 mL
Finish
Matte
Mount Type
Wall
Material
ABS Plastic (View Windows), PET Plastic (Refill Bottle), Plastic (Pump), Polycarbonate (View Windows)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2745-12
Zoro #
G2709357
UPC #
073852010107
Country of Origin
China

Dimensions

Refill Size
1,200 mL
Height
11 1/4 in
Width
6 3/8 in
Depth
4 7/16 in
Overall Width
4 in
Overall Height
10 1/2 in
Overall Depth
6 1/8 in
Size
1200 mL

Details

Item
Soap Dispenser
Operation Mode
Automatic
Finish
Matte
Mount Type
Wall
Material
ABS Plastic (View Windows), PET Plastic (Refill Bottle), Plastic (Pump), Polycarbonate (View Windows)
Color
Gray
Compatible with Manufacturer Model Number
5382-02, 5385-02
For Use With
5382-02, 5385-02, 5388-02
Series
TFX
Form
Foam
Includes
Locking Cabinet with Key
Standards
ADA Compliant
Refill Type
Cartridge
Features
Compatible with Provon TFX 1200 mL Refills, Sight Window Makes it Easy to Check Refill Level
Product Type
Soap Dispenser
Compatible Manufacturer Part Number
5382-02, 5385-02
Compatible Manufacturer Model Number
5382-02, 5385-02
For Use With Mfr. Model Number
5382-02, 5385-02
Compatible with Manufacturer Model No.
5382-02, 5385-02
Compatible with Mfr. Model No.
5382-02, 5385-02
For Use with Mfr Model Number
5382-02, 5385-02
Compatible Pump Manufacturer Part Number
5382-02, 5385-02
Compatible Mfr. Model Number
5382-02, 5385-02

Description

Soap Dispenser, Color Gray, Mount Type Wall, Product Type Soap Dispenser, Material ABS Plastic (View Windows), PET Plastic (Refill Bottle), Plastic (Pump), Polycarbonate (View Windows), Series TFX, Finish Matte, Compatible with Manufacturer Model Number 5382-02, 5385-02, Refill Size 1,200 mL, Operation Mode Automatic, Overall Depth 6 1/8 in, Overall Height 10 1/2 in, Overall Width 4 in, Standards ADA Compliant, Includes Locking Cabinet with Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.