Bulkhead Tank Fitting, 1-1/2", PVC/FPM, FPT x FPT

  • Mfr # BFA1015TFS

  • Zoro # G2709847


product price:  $49.59
/ea

Key Features

Body Material
PVC
Pipe Size
1 1/2 in
Connection Type
FNPT x FNPT
Required Hole Size
2-21/32"
Gasket Material
FPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BFA1015TFS
Zoro #
G2709847
UPC #
610377089494
Country of Origin
China

Dimensions

Pipe Size
1 1/2 in
Required Hole Size
2-21/32"
Length
4 in
Max. Wall Thickness
2 in
Pipe Size (Fittings)
1-1/2"
Overall Length
4"
Pipe Size - Pipe Fitting
1-1/2"
Maximum Wall Thickness
2 in
Inside Connection Size
1 1/2 in
Outside Connection Size
1 1/2 in

Details

Item
Bulkhead Tank Fitting
Body Material
PVC
Connection Type
FNPT x FNPT
Gasket Material
FPM
Max. Pressure
150 psi
Temp. Range
40 Degrees to 140 Degrees F
Pipe Fitting Connection Type
Threaded x Threaded
Specific Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Plastic
Color
Gray
Pipe Fitting Material
PVC
Basic Pipe Fitting Shape
Adapter
Fitting Connection Type
FNPT x FNPT
Specific Fitting Shape
Adapter
Inside Connection Type
Threaded
Inside Connection Gender
Female
For Tank Shape
Curved, Flat
Outside Connection Type
Threaded
Minimum Operating Temperature
40 Degrees F
Fitting Material
PVC
Mount Type
Through-Wall
Maximum Operating Pressure
150 psi @ 70 Degrees F
Standards
NSF/ANSI 372, NSF/ANSI 61
Number of Bolt Holes
0
Maximum Operating Temperature
140 Degrees F
Outside Connection Gender
Female

Description

Bulkhead Tank Fitting, Fitting Material PVC, Fitting Material Finish Not Applicable, Fitting Material Grade Not Applicable, For Tank Shape Curved, Flat, Gasket Material FKM, Inside Connection Gender Female, Inside Connection Size 1 1/2 in, Inside Connection Type Threaded, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 40 Degrees F, Number of Bolt Holes 0, Outside Connection Gender Female, Outside Connection Size 1 1/2 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.