3/4 in Drive, 38mm Metric Socket, 12 Points, Steel, Chrome, 38 mm
Mfr # J5538M
Zoro # G2710513
product price: $34.95
/eaKey Features
Drive Size
3/4 in
Size
38mm
Finish
Chrome
Overall Length
2 13/32 in
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
J5538M
Zoro #
G2710513
UPC #
662679200282
Country of Origin
United States
Dimensions
Drive Size
3/4 in
Size
38mm
Overall Length
2 13/32 in
Socket Depth
Standard
Socket Sizes
38mm
Socket Size
38 mm
Details
Item
Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
12
Tether Capable
Tether Capable
Standards
ASME B107.110-2012, SAE AS955
Drive Type
Hand
Output Type
12 pt
Material
Hot Forged Alloy Steel
Features
Measurement Type
Metric
Impact Rated
No
Tether Style
Tether Capable
Tether Ready
No
Socket Shape
12-Point
Product Type
Socket
Tether Status
Not Tether Capable
Impact Rated Status
Not Impact Rated
Description
Proto® 12 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
The TorquePlusTM configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage
Additional Features:
- The TorquePlusTM internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners
- Ball detent design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.