#10-32 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK

  • Mfr # U24522.019.0038

  • Zoro # G2712726

CAD Available

product price:  $3.29
/pk 100, $0.03/ea

Key Features

Pan Head
Phillips Drive
CAD Drawing
System of Measurement
Inch
Drive Size
#2
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U24522.019.0038
Zoro #
G2712726
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#10-32
Fastener Length
3/8 in
Drive Size
#2
Head Height
0.133 in
Head Dia.
0.357 in
Maximum Head Height
9/64 in
Maximum Head Width
23/64 in
Screw Size
#10
Head Width
0.362 in

Details

CAD Available
Yes
System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Rockwell Hardness
B70
Pack Size
Small
Thread Type
Fine
Thread Fit
3A/2A
Thread Direction
Right Hand
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Type
Machine Screw

Description

Machine Screw, Head Type Pan, Material Steel, Finish Zinc-Plated, Drive Phillips, Thread Size #10-32, Fastener Length 3/8 in, Head Width 0.362 in, Head Height 0.133 in, Drive Size #2, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 23/64 in, Minimum Head Width Not Applicable, Maximum Head Height 9/64 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products