This item is Discontinued.

Akro-Mils General Purpose Dolly, 17-1/2" W x 5" H x Gray RU843HR1828

General Purpose Dolly, 17-1/2" W x 5" H x Gray (Discontinued)

  • Mfr # RU843HR1828
  • Zoro # G2712981
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RU843HR1828
Zoro #
G2712981
UPC #
032903013504
Country of Origin
Unknown

Dimensions

Overall Width
17-1/2"
Overall Height
5"
Caster Wheel Dia.
3 in
Platform Length
27 1/2 in
Platform Height
5"
Platform Width
17 1/2 in
Overall Length
27 1/2 in

Details

Color
Gray
Item
General Purpose Dolly
Load Capacity
900 lb.
Platform Style
Solid, With Lip Up
For Use With
Mfr. No. 35-300, 35300RED, 35300BLUE
Caster Wheel Material
Polyolefin
Includes
(4) 3" x 1.25" Poloyolefin Swivel Casters
Caster Wheel Type
Swivel
Platform Material
Steel
Number of Caster Wheels
4

Description

General Purpose Dolly, Load Capacity 900 lb, Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.